カテゴリ
- バイク純正部品(5)
- 制御機器(2)
- 空調・照明・電設資材(1)
- メカニカル部品(1)
- 学童・教育用品(1)
絞り込み
「EFD 21」の検索結果

トランス用フェライトコア EPCOS (エプコス) EFD 25/13/9
EPCOS¥2,898税込¥3,1881袋(20個)8日以内出荷コアサイズ = EFD 25/13/9。併用可能製品 = DC/DCコンバータ, 平面トランス, 電源トランス。寸法 = 25 x 9.1 x 12.5mm。AL評価 = 2100nH。材質 = N97。奥行き = 12.5mm。長さ = 25mm。幅 = 9.1mm。EPCOS B66421 EFD 25 / 13 / 9トランスフェライトコア. EPCOS製のB66421 EFD 25 / 13 / 9トランスフェライトコアは、DC-DCコンバータ向けに最適です。平らになるよう中心に低い脚が付いたEコアを備えたフェライトコアは、平面トランス設計に適しています。このコアには、ギャップなしとありのタイプを用意し、N87又はN97フェライト材製を選択できます。RoHS指令(10物質対応)対応
LIDAR-Lite v3HP
SPARKFUN¥52,980税込¥58,2781個33日以内出荷Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)アズワン品番67-0426-76
浅型ベースダウンライト 屋内・軒下兼用形 2700TYPE
ENDO(遠藤照明)¥19,980税込¥21,9781台5日以内出荷MidPowerシリーズ。高い省エネ性能とコストパフォーマンスをもったベーシックダウンライト。既設のダウンライトを簡単に置き換えることができるダウンライトです。同口径で複数の明るさのバリエーションを取りそろえています。既存光源に合わせた置き換えだけでなく、高照度化や適正照度などのプラン変更も手軽に行えます。用途屋内・軒下兼用形種別LEDモジュール付材質枠・コーン:アルミダイキャスト(白艶消)質量(kg)0.7色白タイプ2700タイプ電圧(V)対応:100~242消費電力(W)21電源内蔵タイプ構造防雨形ビーム角(度)90アングル(°)グレアカットオフ:15LED寿命(時間)40000配光角度(°)60調光方式無線調光タイプ(無線モジュール付)グリーン購入法適合演色指数(Ra)82埋込穴(Φmm)150調光率(%)5~100配光タイプ拡散配光器具相当FHT42W×2/水銀ランプ100WLED交換不可下面カバー樹脂(乳白)エコロジー商品省エネ
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら